
Price: $163.95
This formulation is stronger and more durable than standard Buna-N for more demanding applications. Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.
Product Specifications
- COLOR FINISHBlack
- DUROMETER40A
- THICKNESS INCHES1/4 (.64 cm)
- BACKING STYLEPlain
- WIDTH INCHES36 (91.44 cm)
- GRADEHigh Strength
- MANUFACTURERS PART NUMBERBULK-RS-BHS40-255
- UV RESISTANCEFair
- OIL RESISTANCEExcellent
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30°F to 250°F
- SPECIFICATIONSASTM D2000 BF 410
- COMPRESSION SET0.3
- PACKAGE QUANTITY1
- TENSILE STRENGTH1500 PSI
- TEAR STRENGTH20 N/mm
- LENGTH FEET2 (.61 m)
- DESCRIPTIONHigh Strength Buna-N Rubber Sheet No Adhesive
- MATERIALBuna-N
- SHAPESheet
- DENSITY1.35 g/cm3
- BRANDUSA Sealing
There are no questions for this product.
Popular item in this category
High Strength Buna-N Rubber Sheet with Acrylic Adhesive - 40A - 1/4" Thick x 18" Wide x 36" Long
Item #: B2357467
Not Yet Rated
Usually ships in 2 to 5 days (ships from US)
$183.95

High Strength Buna-N Rubber Sheet No Adhesive - 40A - 1/4" Thick x 36" Wide x 24" Long
$163.95
- Product Information
- Customer Review
- Product Q&A
- Accessories