Take 15% off your entire order!

Offer applied at checkout

High Strength Buna-N Rubber Roll No Adhesive - 50A - 1/32" Thick x 36" Wide x 4 ft. Long

High Strength Buna-N Rubber Roll No Adhesive - 50A - 1/32" Thick x 36" Wide x 4 ft. Long

Item #: WBB2326223

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $51.95

Quantity

High Strength Buna-N Rubber Roll No Adhesive - 50A - 1/32" Thick x 36" Wide x 4 ft. Long

This formulation is stronger and more durable than standard Buna-N for more demanding applications. Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.

Product Specifications

  • COLOR FINISHBlack
  • DUROMETER50A
  • THICKNESS INCHES1/32 (.08 cm)
  • BACKING STYLEPlain
  • WIDTH INCHES36 (91.44 cm)
  • GRADEHigh Strength
  • MANUFACTURERS PART NUMBERBULK-RS-BHS50-263
  • UV RESISTANCEFair
  • OIL RESISTANCEExcellent
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-30°F to 250°F
  • SPECIFICATIONSASTM D2000 BF 510
  • COMPRESSION SET0.3
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH1500 PSI
  • TEAR STRENGTH20 N/mm
  • LENGTH FEET4 (1.22 m)
  • DESCRIPTIONHigh Strength Buna-N Rubber Roll No Adhesive
  • MATERIALBuna-N
  • SHAPERoll
  • DENSITY1.35 g/cm3
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

High Strength Buna-N Rubber Roll No Adhesive - 50A - 1/32" Thick x 12" Wide x 10 Ft. Long

Item #: B2361944

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$40.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
High Strength Buna-N Rubber Roll No Adhesive - 50A - 1/32" Thick x 36" Wide x 4 ft. Long

High Strength Buna-N Rubber Roll No Adhesive - 50A - 1/32" Thick x 36" Wide x 4 ft. Long

Item #: WBB2326223

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant