Take 15% off your entire order!

Offer applied at checkout

Fabric-Reinforced Neoprene Rubber Sheet No Adhesive - 60A - 1/16" Thick x 48" Wide x 12" Long

Fabric-Reinforced Neoprene Rubber Sheet No Adhesive - 60A - 1/16" Thick x 48" Wide x 12" Long

Item #: WBB2326160

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Quantity

Fabric-Reinforced Neoprene Rubber Sheet No Adhesive - 60A - 1/16" Thick x 48" Wide x 12" Long

These sheets have a fabric insert and stand up to high stress and flex. They are often used as flange gaskets, diaphragm packing, and in other applications with heavy compression. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage.

Product Specifications

  • WIDTH FEET4 (1.22 m)
  • DUROMETER60A
  • COLOR FINISHBlack
  • FABRIC REINFORCEMENTPolyester
  • THICKNESS INCHES1/16 (.16 cm)
  • BACKING STYLEPlain
  • GRADEFabric Reinforced
  • MANUFACTURERS PART NUMBERBULK-RS-NFR60-21
  • UV RESISTANCEGood
  • OIL RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-30°F to 250°F
  • SPECIFICATIONSASTM D2000 BC 607
  • COMPRESSION SET0.33
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH1000 PSI
  • TEAR STRENGTH20 N/mm
  • LENGTH FEET1 (.3 m)
  • DESCRIPTIONFabric-Reinforced Neoprene Rubber Sheet No Adhesive
  • MATERIALNeoprene
  • SHAPESheet
  • DENSITY1.50 g/cm3
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fabric-Reinforced Neoprene Rubber Sheet No Adhesive - 70A - 1/16" Thick x 12" Wide x 12" Long

Item #: B2326179

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$21.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fabric-Reinforced Neoprene Rubber Sheet No Adhesive - 60A - 1/16" Thick x 48" Wide x 12" Long

Fabric-Reinforced Neoprene Rubber Sheet No Adhesive - 60A - 1/16" Thick x 48" Wide x 12" Long

Item #: WBB2326160

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant