
Price: $639.00
These sheets have a fabric insert and stand up to high stress and flex. They are often used as flange gaskets, diaphragm packing, and in other applications with heavy compression. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage.
Product Specifications
- WIDTH FEET4 (1.22 m)
- COLOR FINISHBlack
- DUROMETER60A
- FABRIC REINFORCEMENTPolyester
- THICKNESS INCHES1/4 (.64 cm)
- BACKING STYLEPlain
- GRADEFabric Reinforced
- MANUFACTURERS PART NUMBERBULK-RS-NFR60-60
- UV RESISTANCEGood
- OIL RESISTANCEGood
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30°F to 250°F
- SPECIFICATIONSASTM D2000 BC 607
- PACKAGE QUANTITY1
- COMPRESSION SET0.33
- TENSILE STRENGTH1000 PSI
- TEAR STRENGTH20 N/mm
- LENGTH FEET10 (3.05 m)
- DESCRIPTIONFabric-Reinforced Neoprene Rubber Roll No Adhesive
- MATERIALNeoprene
- SHAPERoll
- DENSITY1.50 g/cm3
- BRANDUSA Sealing
There are no questions for this product.
Popular item in this category
Fabric-Reinforced Neoprene Rubber Roll No Adhesive - 60A - 3/16" Thick x 48" Wide x 10 ft. Long
Item #: B2326266
Not Yet Rated
Usually ships in 3 to 6 days (ships from US)
$481.95

Fabric-Reinforced Neoprene Rubber Roll No Adhesive - 60A - 1/4" Thick x 48" Wide x 10 ft. Long
$639.0
- Product Information
- Customer Review
- Product Q&A
- Accessories