Price: $110.95
These sheets have a fabric insert and stand up to high stress and flex. They are often used as flange gaskets, diaphragm packing, and in other applications with heavy compression. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage.
Product Specifications
- WIDTH FEET3 (.91 m)
- DUROMETER70A
- COLOR FINISHBlack
- FABRIC REINFORCEMENTPolyester
- THICKNESS INCHES1/16 (.16 cm)
- BACKING STYLEPlain
- GRADEFabric Reinforced
- MANUFACTURERS PART NUMBERBULK-RS-NFR70-238
- UV RESISTANCEGood
- OIL RESISTANCEGood
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30°F to 250°F
- SPECIFICATIONSASTM D2000 BC 710
- COMPRESSION SET0.3
- PACKAGE QUANTITY1
- TENSILE STRENGTH1500 PSI
- TEAR STRENGTH20 N/mm
- LENGTH FEET4 (1.22 m)
- DESCRIPTIONFabric-Reinforced High Strength Neoprene Rubber Roll No Adhesive
- MATERIALNeoprene
- SHAPERoll
- DENSITY1.35 g/cm3
- BRANDUSA Sealing
There are no questions for this product.
Popular item in this category
Fabric-Reinforced High Strength Neoprene Rubber Roll No Adhesive - 70A - 1/16" Thick x 36"W x 5 ft L
Item #: B2326167
Not Yet Rated
Usually ships in 3 to 6 days (ships from US)
$135.95

Fabric-Reinforced High Strength Neoprene Rubber Roll No Adhesive - 70A - 1/16" Thick x 36"W x 4 ft L
$110.95
- Product Information
- Customer Review
- Product Q&A
- Accessories