Take 15% off your entire order!

Offer applied at checkout

Fabric-Reinforced High Strength Buna-N Rubber Sheet Acrylic Adhesive -60A- 1/8" Thick x 12"Wx 12"L

Fabric-Reinforced High Strength Buna-N Rubber Sheet Acrylic Adhesive -60A- 1/8" Thick x 12"Wx 12"L

Item #: WBB2326196

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $48.95

Quantity

Fabric-Reinforced High Strength Buna-N Rubber Sheet with Acrylic Adhesive - 60A - 1/8" Thick x 12" Wide x 12" Long

These sheets have a fabric insert and stand up to high stress and flex. They are often used as flange gaskets, diaphragm packing, and in other applications with heavy compression. Buna-N is ideal for oils, greases, fuels, and petroleum applications.

Product Specifications

  • COLOR FINISHBlack
  • DUROMETER60A
  • THICKNESS INCHES1/8 (.32 cm)
  • BACKING STYLEAcrylic Adhesive
  • WIDTH INCHES12 (30.48 cm)
  • MANUFACTURERS PART NUMBERBULK-RS-HFR60-52
  • UV RESISTANCEFair
  • OIL RESISTANCEExcellent
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-30°F to 250°F
  • SPECIFICATIONSASTM D2000 BF 610
  • PACKAGE QUANTITY1
  • COMPRESSION SET0.3
  • TEAR STRENGTH20 N/mm
  • MATERIALBuna-N
  • ADHESIVE TEMPERATURE RANGE-30°F to 230°F
  • SHAPESheet
  • DENSITY1.35 g/cm3
  • FABRIC REINFORCEMENTPolyester
  • GRADEFabric-Reinforced
  • TENSILE STRENGTH1500 PSI
  • LENGTH FEET1 (.3 m)
  • DESCRIPTIONFabric-Reinforced High Strength Buna-N Rubber Sheet Acrylic Adhesive
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fabric-Reinforced High Strength Neoprene Rubber Sheet Acrylic Adhesive -70A- 1/8" Thick x 12"Wx 12"L

Item #: B2326086

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$45.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fabric-Reinforced High Strength Buna-N Rubber Sheet Acrylic Adhesive -60A- 1/8" Thick x 12"Wx 12"L

Fabric-Reinforced High Strength Buna-N Rubber Sheet Acrylic Adhesive -60A- 1/8" Thick x 12"Wx 12"L

Item #: WBB2326196

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant