Take 15% off your entire order!

Offer applied at checkout

EPDM Rubber Roll No Adhesive - 60A - 1/32" Thick x 36" Wide x 8 ft. Long

EPDM Rubber Roll No Adhesive - 60A - 1/32" Thick x 36" Wide x 8 ft. Long

Item #: WBB2325847

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $66.95

Quantity

EPDM Rubber Roll No Adhesive - 60A - 1/32" Thick x 36" Wide x 8 ft. Long

EPDM is ideal for use outdoors and has excellent resistance to weather. It is particularly well suited for use in applications with steam and water.

Product Specifications

  • COLOR FINISHBlack
  • DUROMETER60A
  • THICKNESS INCHES1/32 (.08 cm)
  • WIDTH INCHES36 (91.44 cm)
  • BACKING STYLEPlain
  • GRADEStandard
  • MANUFACTURERS PART NUMBERBULK-RS-E60-300
  • UV RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-30°F to 250°F
  • SPECIFICATIONSASTM D2000 BA 607
  • COMPRESSION SET0.33
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH1000 PSI
  • TEAR STRENGTH20 N/mm
  • LENGTH FEET8 (2.44 m)
  • MATERIALEPDM
  • DESCRIPTIONEPDM Rubber Roll No Adhesive
  • SHAPERoll
  • BRANDUSA Sealing
  • DENSITY1.50 g/cm3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

EPDM Rubber Roll No Adhesive - 60A - 1/8" Thick x 12" Wide x 10 Ft. Long

Item #: B2363784

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$80.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EPDM Rubber Roll No Adhesive - 60A - 1/32" Thick x 36" Wide x 8 ft. Long

EPDM Rubber Roll No Adhesive - 60A - 1/32" Thick x 36" Wide x 8 ft. Long

Item #: WBB2325847

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant