Price: $86.95
EPDM is ideal for use outdoors and has excellent resistance to weather. It is particularly well suited for use in applications with steam and water.
Product Specifications
- COLOR FINISHBlack
- DUROMETER60A
- THICKNESS INCHES1/16 (.16 cm)
- BACKING STYLEPlain
- WIDTH INCHES36 (91.44 cm)
- GRADEStandard
- MANUFACTURERS PART NUMBERBULK-RS-E60-285
- UV RESISTANCEGood
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30°F to 250°F
- SPECIFICATIONSASTM D2000 BA 607
- COMPRESSION SET0.33
- PACKAGE QUANTITY1
- TENSILE STRENGTH1000 PSI
- TEAR STRENGTH20 N/mm
- LENGTH FEET6 (1.83 m)
- DESCRIPTIONEPDM Rubber Roll No Adhesive
- MATERIALEPDM
- SHAPERoll
- DENSITY1.50 g/cm3
- BRANDUSA Sealing
There are no questions for this product.
Popular item in this category
EPDM Rubber Roll No Adhesive - 60A - 1/8" Thick x 12" Wide x 10 Ft. Long
Item #: B2363784
Not Yet Rated
Usually ships in 2 to 5 days (ships from US)
$89.95

EPDM Rubber Roll No Adhesive - 60A - 1/16" Thick x 36" Wide x 6 ft. Long
$86.95
- Product Information
- Customer Review
- Product Q&A
- Accessories