Take 15% off your entire order!

Offer applied at checkout

Buna-N Rubber Sheet No Adhesive - 60A - 1/4" Thick x 36" Wide x 24" Long

Buna-N Rubber Sheet No Adhesive - 60A - 1/4" Thick x 36" Wide x 24" Long

Item #: WBB2326053

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $95.95

Quantity

Buna-N Rubber Sheet No Adhesive - 60A - 1/4" Thick x 36" Wide x 24" Long

Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.

Product Specifications

  • COLOR FINISHBlack
  • DUROMETER60A
  • THICKNESS INCHES1/4 (.64 cm)
  • BACKING STYLEPlain
  • WIDTH INCHES36 (91.44 cm)
  • GRADEStandard
  • MANUFACTURERS PART NUMBERBULK-RS-H60-306
  • UV RESISTANCEFair
  • OIL RESISTANCEExcellent
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-30°F to 250°F
  • SPECIFICATIONSASTM D2000 BF 607
  • COMPRESSION SET0.33
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH1000 PSI
  • TEAR STRENGTH20 N/mm
  • LENGTH FEET2 (.61 m)
  • DESCRIPTIONBuna-N Rubber Sheet No Adhesive
  • MATERIALBuna-N
  • SHAPESheet
  • DENSITY1.50 g/cm3
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Buna-N Rubber Sheet No Adhesive - 60A - 1/4" Thick x 18" Wide x 36" Long

Item #: B2357657

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$76.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Buna-N Rubber Sheet No Adhesive - 60A - 1/4" Thick x 36" Wide x 24" Long

Buna-N Rubber Sheet No Adhesive - 60A - 1/4" Thick x 36" Wide x 24" Long

Item #: WBB2326053

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant