Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AIN Plastics UHMW Plastic Sheet Stock, 24 in. L x 24 in. W x 2 in. Thick, Natural
See all 271 items in product family

AIN Plastics UHMW Plastic Sheet Stock, 24 in. L x 24 in. W x 2 in. Thick, Natural

Item #: WBB1753981

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 377.95
Product Information
Customer Review
Product Q&A
AIN Plastics UHMW sheets are often used for lining chutes and hoppers in order to protect metal surfaces and promote the flow of solid materials such as sand, wood chips, or coal. UHMW is also used for packaging, conveyor, and food processing machinery parts including star wheels, idler sprockets, and under-chain wear strips. These sheets have a temperature range of 0°-180°F and a tensile strength of 5,800 PSI. Dimensions: 24" length, 24" width, 2" thick, and comes in a natural color.

Features:
  • Excellent abrasion resistance
  • Low coefficient of friction
  • No moisture absorption
  • Corrosion resistant
  • Excellent noise abatement
  • Excellent impact strength

    Product Specifications

      • COLOR FINISHNatural
      • THICKNESS INCHES2 (5.08 cm)
      • TENSILE STRENGTH (PSI)5800
      • TEMPERATURE RANGE0°-180°F
      • LENGTH INCHES24 (60.96 cm)
      • WIDTH INCHES24 (60.96 cm)
      • CONSTRUCTIONUHMW
      • BRANDAIN Plastics
      • PACKAGE QUANTITY1

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.645.0878

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

     
    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    Payment Solutions
    Call Us
    1.888.645.0878
    Chat Online

    • TrustWave
    • MasterCard SecureCode
    • Verified by Visa
    54.166.172.180:46