Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AIN Plastics Acetal Plastic Rectangular Bar Stock, 48 in.L x 1-1/2 in.W x 1/8 in. Thick, Black
See all 760 items in product family

AIN Plastics Acetal Plastic Rectangular Bar Stock, 48 in.L x 1-1/2 in.W x 1/8 in. Thick, Black

Item #: WBB1605531

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 26.95
Product Information
Customer Review
Product Q&A
AIN Plastics Acetal Rectangular Bar, 48"L x 1-1/2"W x 1/8" Thick, Black

AIN Plastics rectangular bars are constructed from acetal, a semi-crystalline material. Acetal is also characterized by a low coefficient of friction and good wear properties-especially in wet environments. These bars have a temperature range of 0°-180°F and a tensile strength of 9,500 PSI. Dimensions: 48" length, 1-1/2" width, 1/8" thick, and comes in a black color.

Features:
  • Low moisture absorption
  • High strength, stiffness
  • Easy to machine
  • No centerline porosity in Copolymer Acetal
  • Electrical Components, Gears, Rollers

Product Specifications

    • COLOR FINISHBlack
    • THICKNESS INCHES1/8 (.32 cm)
    • TENSILE STRENGTH (PSI)9500
    • TEMPERATURE RANGE0°-180°F
    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES1-1/2 (3.81 cm)
    • CONSTRUCTIONAcetal
    • BRANDAin Plastics
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.