Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Vinyl Surface Mounted Corner Guard, 135° Corner, 1-1/2" Wing, 4'H, Khaki Brown, Drilled

Vinyl Surface Mounted Corner Guard, 135° Corner, 1-1/2" Wing, 4'H, Khaki Brown, Drilled

Item #: WBB708295

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 4
  • 8
  • 12

4

  • SELECT
  • Beige Desert
  • Pale Yellow
  • Ecru
  • Pearl Gray
  • Pearl
  • Chinchilla
  • Blue Fog
  • Chablis
  • Blue Bird
  • White Sand
  • Cordovan
  • Doeskin
  • Toffee
  • Dawn
  • Stormy Blue
  • Blue Ice
  • Sea Foam
  • Khaki Brown
  • Cappuccino
  • Mojave Sand
  • Champagne
  • Linen White
  • Teal
  • White
  • Soft Peach
  • Sage Green
  • Pumice
  • Victorian Rose
  • Windsor Blue
  • Mocha
  • Wheat
  • Ginger Spice
  • Lavender Heather
  • Gray
  • Mission White
  • Woodlands
  • Grotto
  • Desert Sand
  • Silkworm
  • Harvard Gray
  • Tan
  • Monterey
  • Bone
  • Caisson
  • Saffron
  • Hunter Green
  • Shell
  • Ivory
  • Cafe Au Lait
  • Taupe
  • Porcelain
  • Pale Jade
  • Eggshell
  • Silver Gray
  • Alexis Blue
  • Brown
  • Dover White
  • Black
  • Brittany Blue
  • English Rose

Khaki Brown

Price: $57.95

Quantity

Customers Also Viewed

Vinyl Surface Mounted Corner Guard, 135° Corner, 1-1/2" Wing, 4'H, Khaki Brown, Drilled

Our rigid vinyl corner guards provide medium to heavy level protection for all regular corners. CG-1245 is available undrilled for adhesive installation (CGU-1245), drilled for hardware (CGD-1245), or with double-sided tape applied (CGT-1245).

Product Specifications

  • CONSTRUCTIONDrilled Vinyl
  • COLORKhaki Brown
  • USE - INTERIOR/EXTERIORInterior
  • PACKAGE QUANTITY1
  • MANUFACTURER PART NUMBERCGD-1245-4-682
  • BRANDPawling
  • HEIGHT FEET4 (1.22 m)
  • MOUNTINGDrilling
  • WING SIZE INCHES1-1/2 (3.81 cm)
  • STYLE135°
  • TYPEVinyl
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Vinyl Surface Mounted Corner Guard, 135° Corner, 1-1/2" Wings, 4'H, Brown, Drilled

Item #: B708033

Not Yet Rated

Usually ships in 21 to 24 days (ships from US)

$57.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vinyl Surface Mounted Corner Guard, 135° Corner, 1-1/2" Wing, 4'H, Khaki Brown, Drilled

Vinyl Surface Mounted Corner Guard, 135° Corner, 1-1/2" Wing, 4'H, Khaki Brown, Drilled

Item #: WBB708295

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top