Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mateflex TileFlex Indoor Modular Flooring Tile 572050, Gray- Pkg Qty 1

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Mateflex TileFlex Indoor Modular Flooring Tile 572050, Gray- Pkg Qty 1

Item #: WBB850469

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.30
Product Information
Customer Review
Product Q&A
Mateflex TileFlex Indoor Modular Flooring Tile 572050, Gray

TileFlex by Matéflex takes modular flooring to the next level in beauty and functionality. TileFlex is the first solid-top tile that marries quality floor finishes with the versatility and durability of a raised modular floor.

Features

  • 12"L X 12"W X 1/2" Thickness
  • Cushioned surface
  • Edges are protected from damage by specially designed rim
  • Minimal maintenance
  • Access to base for repairs
  • Court portability
  • Excellent durability
  • Low glare


Product Specifications

    • SERIESTileFlex
    • WEIGHT LBS./SQ. FT.1.75 (.8 kg)
    • PACKAGE QUANTITY1
    • BRANDMateflex
    • SUPPORTSurface Supported by 196 Truncated Conical Legs & Gusseted Posts
    • THICKNESS INCHES1/2 (1.27 cm)
    • LENGTH INCHES12 (30.48 cm)
    • MANUFACTURERS PART NUMBER572050
    • COLORGray
    • WIDTH INCHES12 (30.48 cm)
    • CONSTRUCTIONHigh-Impact Polypropylene Base W/Luxury Vinyl Tile Insert
    • LIMITED WARRANTY10 Year Limited
    • LOCKS16 Latch Locks: 2 Sides with 4 Female Parts Each & 2 Sides with 4 Male Parts Eac
    • STATIC LOAD100 PSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Are these washable - want to put them in a room with animals.....also, do they help insulation? Planning to put them onto a concrete floor to add warmth and ability to clean the floor better.

Question Asked By: Mary , September 18, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.