YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

+

Block Tile R0US4212 Ramp Edges W/o Loops, PP Edges Pattern, Black

Block Tile R0US4212 Ramp Edges W/o Loops, PP Edges Pattern, Black

Item #: WBB1573670

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Beige
  • Black
  • Gray

Black

Price: $41.95

Quantity

Customers Also Viewed

Block Tile R0US4212 Ramp Edges W/o Loops, PP Edges Pattern, Black

BlockTile Ramp Edges without Loops are designed to work as a transition from concrete or other hard surfaces to BlockTile interlocking floor tiles. There are two types of ramp edges for BLOCKTILE loop-to-peg interlocking floor tiles: Ramp Edges with Loops and Ramp Edges without Loops. The names refer to the loops on the long side of the ramp edge. BlockTile Ramp Edges without Loops come in multiple colors are available so you can choose the best color to complement your floor tiles.

Product Specifications

  • MANUFACTURERS WARRANTY1-Year Limited  Manufacturer's Warranty
  • PACKAGE QUANTITY14
  • COVERAGE AREA (SQ. FT) 12 LF
  • PATTERN NAMEPP Edges
  • TILE THICKNESS0.5
  • TILE TYPEModular Floor Tiles
  • LENGTH INCHES12 (30.48 cm)
  • TILE MATERIALPolypropylene
  • WIDTH INCHES2-1/2 (6.35 cm)
  • COLORBlack
  • HEIGHT INCHES1/2 (1.27 cm)
  • BRANDBlock Tile
  • MANUFACTURERS PART NUMBERR0US4212
  • DESCRIPTIONRamp Edges Without Loops
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Block Tile R0US4212 Ramp Edges W/o Loops, PP Edges Pattern, Black

Block Tile R0US4212 Ramp Edges W/o Loops, PP Edges Pattern, Black

Item #: WBB1573670

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Block Tile R0US4212 Ramp Edges W/o Loops, PP Edges Pattern, Black
    Block Tile R0US4212 Ramp Edges W/o Loops, PP Edges Pattern, Black

    Be the first to know about our special deals and events!

    Top