Buckhorn Heavy-Duty Collapsible Bulk Containers - 48"Wx45"Lx34"H - Blue
Containers fold down to less than 15" high for storage. BUCKHORN Heavy-Duty Collapsible Bulk Containers are supported by durable plastic base runners. 4-way fork access. Rust-, dent-, and chip-resistant structural foam construction. Stackable. Access doors have easy-close snap lock latches. Recyclable.
Buckhorn® Plastic Folding Bulk Shipping Container, 48"L x 45"W x 34"H, 2500 lb. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$679.20was $849.00
Save $169.80 (20%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 45 in |
| Depth | 14-1/2 in |
| Height | 34 in |
| Size (L x W x H) | 48 x 45 x 34 in |
| Inside Length | 44-1/4 in |
| Inside Width | 41-1/2 in |
| Inside Height | 27 in |
| Weight Capacity | 2500 lbs |
| Collapsed Height | 13.15 in |
Product Details
| Type | Collapsible Container |
| Color | Blue |
| Fork Entry | 4-Way |
| Lid | No |
| Capacity | 29 ft³ |
| Material | Structural Foam |
| Return Ratio | 2.6:1 |
| Casters Included | No |
| Manufacturers Part Number | BX4845342023000 |
| Brand | Buckhorn |