BUCKHORN
SECURITY CONTAINER
Heavy-duty Returnable and reusable Versatile high-density gray containers made of industrial grade polymers have permanently attached flip-up lids that interlock for stacking strength and can be locked with security seals. Solid bottom. Boxes nest with lids open. 27"L X 16-7/8"W X 12-1/2"H. Sold in quantities of 4.
Akro-Mils® Buckhorn® Attached Lid Container, 27"L x 16-7/8"W x 12-1/2"H, Green - Pkg Qty 4
|
Questions & Answers (0)
Product Description
PRICE
$359.80 Sold in packages of 4 / $89.95 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 16-7/8 in |
| Height | 12-1/2 in |
| Size (L x W x H) | 27 x 16-7/8 x 12-1/2 in |
| Inside Length | 23-1/2 in |
| Inside Width | 13-13/16 in |
| Inside Height | 10-13/16 in |
| Stacked Weight Capacity | 400 lbs |
| Weight Capacity | 100 lbs |
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Type | Attached Lid Container |
| Color | Green |
| Lid | Yes |
| Capacity | 2.25 ft³ |
| Material | Plastic |
| Package Quantity | 4 |
| Manufacturers Part Number | AR2717120204000 |
| Stack and/or Nest | Stack & Nest |
| Brand | Akro-Mils |