Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buckhorn

Model # :WB422104

MPN #: 39280

Akro-Mils® Buckhorn® Attached Lid Container, 28"L x 20-3/4"W x 15-7/16"H, Gray - Pkg Qty 2

Product Description
BUCKHORN
SECURITY CONTAINER

Heavy-Duty Returnable & Reusable Versatile high-density gray containers made of industrial grade polymers have permanently attached flip-up lids that interlock for stacking strength and can be locked with security seals. Solid bottom. Boxes nest with lids open. 28"L X 20-3/4"W X 15-7/16"H. Sold in quantities of 2.

  • Inside Bottom: 25"L x 18"W
  • Inside Top: 26"L x 19"W
  • Inside Height: 14"

  • PRICE
    $311.90  Sold in packages of 2 / $155.95 ea

    1
    1
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length28 in
    Width20-3/4 in
    Height15-7/16 in
    Size (L x W x H)28 x 20-3/4 x 15-7/16 in
    Inside Length25 in
    Inside Width18 in
    Inside Height14 in
    Inside Top Length26 in
    Inside Top Width19 in
    Inside Bottom Length25 in
    Inside Bottom Width18 in
    Stacked Weight Capacity400 lbs
    Weight Capacity100 lbs
    Weight12 lbs

    Product Details

    Assembly RequiredNo
    TypeAttached Lid Container
    ColorGray
    LidYes
    Capacity3.82 ft³
    MaterialPlastic
    Package Quantity2
    Manufacturers Part Number39280
    Stack and/or NestStack & Nest
    BrandBuckhorn