Buckhorn Security Container
Heavy-Duty Returnable & Reusable Versatile high-density gray containers made of industrial grade polymers have permanently attached flip-up lids that interlock for stacking strength and can be locked with security seals. Solid bottom, Boxes nest with lids open. 21-1/2"L x 15-1/4"W x 12-1/2"H. Sold in quantities of 6.
Akro-Mils® Buckhorn® Attached Lid Container, 21-1/2"L x 15-1/4"W x 12-1/2"H, Gray - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$455.70 Sold in packages of 6 / $75.95 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-1/2 in |
| Width | 15-1/4 in |
| Height | 12-1/2 in |
| Size (L x W x H) | 21-1/2 x 15-1/4 x 12-1/2 in |
| Inside Length | 17-8/9 in |
| Inside Width | 12-1/2 in |
| Inside Height | 11-1/8 in |
| Stacked Weight Capacity | 300 lbs |
| Weight Capacity | 60 lbs |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Type | Attached Lid Container |
| Color | Gray |
| Lid | Yes |
| Capacity | 1.61 ft³ |
| Material | Plastic |
| Package Quantity | 6 |
| Manufacturers Part Number | AC2115120201000 |
| Stack and/or Nest | Stack & Nest |
| Brand | Akro-Mils |