Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
Buckhorn

Model # :WB155202GY

MPN #: BF4844290051000

Buckhorn® Plastic Agricultural Bulk Container, 48"L x 44"W x 29"H, 700 lb. Capacity, Light Gray

Product Description
Ideal for numerous storage, shipping and material handling applications. Seamless, impact-resistant one-piece injection molded construction of structural-foam high-density industrial grade polymer. Holds fine powder and granular materials. Stacks 6 high. Reusable and returnable. FDA-Compliant for cleanliness; covered corners allow for easy cleaning. 4-way forklift access.

PROMOTIONAL PRICE
$799.00

was $1025.00
Save $226.00 (22%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width44 in
Height29 in
Size (L x W x H)48 x 44 x 29 in
Inside Length45-3/8 in
Inside Width41-3/8 in
Inside Height23-3/8 in
Weight Capacity700 lbs
Weight95 lbs

Product Details

Assembly RequiredNo
TypeFDA Approved Bulk Container
ColorGray
Fork Entry4-Way
LidNo
Capacity25.9 ft³
MaterialPlastic
Casters IncludedNo
Manufacturers Part NumberBF4844290051000
Stack and/or NestStack
BrandBuckhorn

Compliance & Certifications

CertificationsFDA Compliant