Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
Buckhorn

Model # :WB155200GY

MPN #: BF4229280051000

Buckhorn® Plastic Agricultural Bulk Container, 42"L x 29"W x 28"H, 900 lb. Capacity, Light Gray

Product Description
Bulk Conatiner
Ideal for numerous storage, shipping and material handling applications. Seamless, impact-resistant one-piece injection molded construction of structural-foam high-density industrial grade polymer. Holds fine powder and granular materials. Stacks 6 high. Reusable and returnable. FDA-Compliant for cleanliness; covered corners allow for easy cleaning. 2-way forklift access.

PROMOTIONAL PRICE
$565.00

was $725.00
Save $160.00 (22%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width29 in
Height28 in
Size (L x W x H)42 x 29 x 28 in
Inside Length38-1/2 in
Inside Width25-1/2 in
Inside Height22-5/16 in
Weight Capacity900 lbs
Weight69 lbs

Product Details

Assembly RequiredNo
TypeFDA Approved Bulk Container
ColorGray
Fork Entry2-Way
LidNo
Capacity13.2 ft³
MaterialPlastic
Casters IncludedNo
Manufacturers Part NumberBF4229280051000
Stack and/or NestStack
BrandBuckhorn

Compliance & Certifications

CertificationsFDA Compliant