Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



4B's Bracket

Model # :WBB301497

MPN #: 344-TH-106

4B's Bracket TH-106 - 6-1/2" to 7-1/4" Cylinder Holder

Product Description
  • The rubber gasket on the inside of the holder, eliminates all concern of friction and noise
  • Turns with your fingers tighten or loosen the wing nut, which holds the tank firmly in place, or lets the bolt swing out of your way
  • The yoke is welded to the cylinder holder and is fastened to the bracket with two (2) 3/4" long and 5/16" bolts, lock washers and nuts
  • The holder is hinged and swings back giving you access to the tank much quicker and easier than chains and makeshift methods
  • Strong enough to support connecting pipes and valves
  • Makes it easy to remove and replace
PRICE
$115.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3 lbs
Diameter6-1/2 to 7-1/4 in

Product Details

Manufacturers Part Number344-TH-106
Brand4B's Bracket