x

Take 15% off your entire order!

Offer applied at checkout

+

BT814W4FT40K-42 14 Watt, 4' LED T8 Lamp, 4000 cct., Frosted, Ballast Compatible, UL, cUL, NSF - Pkg Qty 42

BT814W4FT40K-42 14 Watt, 4' LED T8 Lamp, 4000 cct., Frosted, Ballast Compatible, UL, cUL, NSF - Pkg Qty 42

Item #: WB500805

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Original Price: $12.00

$9.90 ea.

Clearance Price: $415.80 / Pkg of 42

Quantity

Customers Also Viewed

BT814W4FT40K-42 14 watt, 4' LED T8 Lamp, 4000 cct., frosted, ballast compatible, UL, cUL, NSF


Features:
  • LED linear Tubes, replacement for traditional T8 tubes
  • Plug and Play Design
  • cUL, UL and DLC listed
  • Compatable with most Instant Start ballast, no UV or RF interference
  • Mercury free
  • Saves 50-80% Energy
  • Must be used with a ballast
  • Lifespan 50,000 hours
  • Must be purchased in cartons of 42 lamps
  • Perfect for offices, warehouses, supermarkets, parking garages
  • Shatterproof Plastic Lens
  • UL, cUL, NSF Approved

  • LENGTH INCHES 48 (121.92 cm)
  • BASE Med Bi-Pin (G13)
  • BRAND James Industry
  • LAMP TYPE Ballast Compatible (A)
  • LUMENS 1750
  • MANUFACTURERS PART NUMBER BT814W4FT40K-42
  • PACKAGE QUANTITY 42
  • TYPE T8
  • VOLTAGE 120/277
  • WATTAGE 14
  • WEIGHT LBS .6 (.27 kg)
  • BULB TYPE Frosted
  • APPROVALS OR CERTIFICATIONS UL, cUL, NSF
  • MATERIAL Plastic
  • SHATTERPROOF Yes
  • CRI 80
  • MFG STANDARD Compliant with FCC Part 15 B Class B
  • COLOR TEMPERATURE 4000
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Kenny

    Date: April 23, 2019

    Led Light bulb
    Your review:
    Very nice product for that low price haven't had any in for a long period yet but they are bright compared to the T8 32's
  • Reviewer: Kenny

    Date: April 23, 2019

    Led Lamps
    Your review:
    They work great for replacing T8 bulbs cuts the wattage by more than half and don't get dimmer with age
Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BT814W4FT40K-42 14 Watt, 4' LED T8 Lamp, 4000 cct., Frosted, Ballast Compatible, UL, cUL, NSF - Pkg Qty 42

BT814W4FT40K-42 14 Watt, 4' LED T8 Lamp, 4000 cct., Frosted, Ballast Compatible, UL, cUL, NSF - Pkg Qty 42

Item #: WB500805

The item above has been added to your shopping list:

List name

Save Item to

Select List

    BT814W4FT40K-42 14 Watt, 4' LED T8 Lamp, 4000 cct., Frosted, Ballast Compatible, UL, cUL, NSF - Pkg Qty 42
    BT814W4FT40K-42 14 Watt, 4' LED T8 Lamp, 4000 cct., Frosted, Ballast Compatible, UL, cUL, NSF - Pkg Qty 42
    BT814W4FT40K-42 14 Watt, 4' LED T8 Lamp, 4000 cct., Frosted, Ballast Compatible, UL, cUL, NSF - Pkg Qty 42
    BT814W4FT40K-42 14 Watt, 4' LED T8 Lamp, 4000 cct., Frosted, Ballast Compatible, UL, cUL, NSF - Pkg Qty 42
    BT814W4FT40K-42 14 Watt, 4' LED T8 Lamp, 4000 cct., Frosted, Ballast Compatible, UL, cUL, NSF - Pkg Qty 42
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant