x

Take 15% off your entire order!

Offer applied at checkout

Browning BK100X 1 7/16, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning BK100X 1 7/16, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Item #: WBB251686

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$118.80 up to 1% OFF

Price: $117.95

Quantity

Customers Also Viewed

Browning BK100X 1 7/16, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning BK100X 1 7/16, 1 Groove, Cast Iron, Finished Bore FHP Sheave. 9.75", outside diameter, fits 4L, A, AX, B, BX section belts. Sheaves are balanced & accurately machined to minimize vibration and feature powder coat paint to protect sheave from rusting in high moisture environments.

  • BORE SIZE 1-7/16 (3.65 cm)
  • GROOVE 1
  • CONSTRUCTION Cast Iron
  • BRAND Browning
  • MANUFACTURERS PART NUMBER BK100X 1 7/16
  • OUTSIDE DIAMETER INCHES 9.75 (24.77 cm)
  • USES BELTS 4L, A, AX, B, BX
  • TYPE BK
  • BROWNING ITEM # 1029305
  • UPC 662289118731
  • FINISH Powder Coat Paint
  • WEIGHT LBS. 6.20 (2.82 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Browning BK100X 1 7/16, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning BK100X 1 7/16, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Item #: WBB251686

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant