x

Take 15% off your entire order!

Offer applied at checkout

Browning AK61X1/2, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning AK61X1/2, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Item #: WBB252167

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $73.95

Quantity Discount

  • Buy 1-4 $73.95 ea.
  • Buy 5+ $68.95 ea.

Quantity

Customers Also Viewed

Browning AK61X1/2, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning AK61X1/2, 1 Groove, Cast Iron, Finished Bore FHP Sheave. 5.95", outside diameter, fits 4L, A, AX section belts. Sheaves are balanced & accurately machined to minimize vibration and feature powder coat paint to protect sheave from rusting in high moisture environments.

  • BORE SIZE 1/2 (1.27 cm)
  • GROOVE 1
  • CONSTRUCTION Cast Iron
  • BRAND Browning
  • MANUFACTURERS PART NUMBER AK61X1/2
  • OUTSIDE DIAMETER INCHES 5.95 (15.11 cm)
  • USES BELTS 4L, A, AX
  • TYPE AK
  • BROWNING ITEM # 1026905
  • WEIGHT LBS. 2.35 (1.07 kg)
  • FINISH Powder Coat Paint
  • UPC 662289296781
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Browning AK61X1/2, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning AK61X1/2, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Item #: WBB252167

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant