x

Take 15% off your entire order!

Offer applied at checkout

Browning AK54X7/8, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning AK54X7/8, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Item #: WBB251862

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $78.95

Quantity Discount

  • Buy 1-4 $78.95 ea.
  • Buy 5+ $69.95 ea.

Quantity

Customers Also Viewed

Browning AK54X7/8, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning AK54X7/8, 1 Groove, Cast Iron, Finished Bore FHP Sheave. 5.25", outside diameter, fits 4L, A, AX section belts. Sheaves are balanced & accurately machined to minimize vibration and feature powder coat paint to protect sheave from rusting in high moisture environments.

  • BORE SIZE 7/8 (2.22 cm)
  • GROOVE 1
  • CONSTRUCTION Cast Iron
  • BRAND Browning
  • MANUFACTURERS PART NUMBER AK54X7/8
  • OUTSIDE DIAMETER INCHES 5.25 (13.34 cm)
  • USES BELTS 4L, A, AX
  • TYPE AK
  • BROWNING ITEM # 1026723
  • WEIGHT LBS. 2.05 (.93 kg)
  • FINISH Powder Coat Paint
  • UPC 662289286645
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Browning AK54X7/8, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning AK54X7/8, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Item #: WBB251862

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant