SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Brown Tarp Repair Tape - 2" x 35'

Brown Tarp Repair Tape - 2" x 35'

Item #: WBB335958

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $13.50

Quantity

Customers Also Viewed

Clear Tarp Repair Tape - 2" x 35'

Clear Tarp Repair Tape - 2" x 35'

Blue Tarp Repair Tape - 2" x 35'

Blue Tarp Repair Tape - 2" x 35'

Black Tarp Repair Tape - 2" x 35'

Black Tarp Repair Tape - 2" x 35'

Green Tarp Repair Tape - 2" x 35'

Green Tarp Repair Tape - 2" x 35'

Grommet Repair Kit - 2073A

Grommet Repair Kit - 2073A

White Tarp Repair Tape - 2" x 35'

White Tarp Repair Tape - 2" x 35'

25' x 25' Medium Duty 6 oz. Tarp, Silver - S25x25

25' x 25' Medium Duty 6 oz. Tarp, Silver - S25x25

7' x 7' Heavy Duty Industrial Drain Tarp - VN-0707

7' x 7' Heavy Duty Industrial Drain Tarp - VN-0707

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 10' x 20' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 10' x 20' Super Heavy Duty 8 oz. Tarp Brown

Brown Extra thick tarp tape 2" x 35', Fixes rips and tears. Perfect to joins two tarps or reinforces stress points. Can also be used for covers, awnings, tents and silage bags.

Weights & Dimensions

  • Width 2 IN (5.08 cm)
  • Weight 2 LBS (.91 kg)
  • Length 35 FT (10.67 m)

Product Details

  • Accessory Type Repair Tape
  • Brand BAC Industries
  • Package Quantity 1
  • Description Tarp Repair Tape
  • Manufacturers Part Number Tape - Brown
  • Color Family Brown
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SUSAN

    Date: August 01, 2020

    Super Tarp-Super tape!
    Your review:
    Brown tarp,,,,, Brown tape...good stickem' attaches firmly and holds up well. allows you to re enforce folds or corners you might make. Good Value.
  • Reviewer: Bob

    Date: April 23, 2019

    Good if needed
    Your review:
    Haven't had to use this yet and if the tarp holds up as well as I hope it will, maybe I won't have to. If I do, however, this is a perfect color match and seems like it would be very strong.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brown Tarp Repair Tape - 2" x 35'

Brown Tarp Repair Tape - 2" x 35'

Item #: WBB335958

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant