SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bronze Jaw Coupling Insert, Style L225

Bronze Jaw Coupling Insert, Style L225

Item #: WBB470508

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $310.95

Quantity

Customers Also Viewed

Buna-N Jaw Coupling Insert, Style L070

Buna-N Jaw Coupling Insert, Style L070

Buna-N Jaw Coupling Insert, Style L050

Buna-N Jaw Coupling Insert, Style L050

Buna-N Jaw Coupling Insert, Style L035

Buna-N Jaw Coupling Insert, Style L035

One-Piece Industry Standard Clamping Couplings, 1", Stainless Steel

One-Piece Industry Standard Clamping Couplings, 1", Stainless Steel

One-Piece Industry Standard Clamping Couplings, 5/8", Stainless Steel

One-Piece Industry Standard Clamping Couplings, 5/8", Stainless Steel

Climax Metal, Metric Keyless Rigid Coupling, C600M-9, C600 Series, Steel, 9mm Shaft

Climax Metal, Metric Keyless Rigid Coupling, C600M-9, C600 Series, Steel, 9mm Shaft

Climax Metal, Metric Set Screw Coupling W/Keyway, MRC-30-SKW4H@90, Stainless Steel, 30mm

Climax Metal, Metric Set Screw Coupling W/Keyway, MRC-30-SKW4H@90, Stainless Steel, 30mm

Climax Metal, Metric Keyless Rigid Coupling, C600M-35, C600 Series, Steel, 35mm Shaft

Climax Metal, Metric Keyless Rigid Coupling, C600M-35, C600 Series, Steel, 35mm Shaft

Two-Piece Clamping Collar Recessed Screw, 1-5/8", Stainless Steel

Two-Piece Clamping Collar Recessed Screw, 1-5/8", Stainless Steel

Bronze Jaw Coupling Insert, Style L225, Color: Bronze/Metal insert designed for high torque loads running at slow speeds. Temperature range: -40° to +450° F (-40° to +232° C)

Product Details

  • Brand Master Drive.
  • Description Jaw Coupling Insert
  • Material Bronze
  • Manufacturers Part Number L225B
  • Color Family Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bronze Jaw Coupling Insert, Style L225

Bronze Jaw Coupling Insert, Style L225

Item #: WBB470508

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant