The conical thread of GN 743.8 fluid level sight glasses makes a metallic seal possible. When the male thread is tightened, it wedges itself within the appropriate female thread. At the reference level "a," the male thread has the same thread diameter as the female thread, so that it can be fastened in by hand. The secure tightening by means of a tool increases the length of engagement and seals the screw connection. Additionally a sealant (fibrous or teflon band) is usually used. The thread is "roughened," so that the sealant does not shift during fastening. Fluid level sight glasses GN 743.8 can be used on pressurized oil tanks. Temperature resistant to 356° F (180° C).
Brass Fluid Level Sight w/ ESG Glass w/ Reflector - 3/8" NPT Thread - J.W. Winco 6PSMA
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$25.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | .24" |
| Thread Size | 3/8 NPT (Male/Female) in |
| Across Flats | .75" (19mm) |
| Useable Thread | .40" |
| Thread Length | .59 in |
| Point to Point | .87" |
| Diameter | .43" |
Product Details
| O-Ring Material | FPM Rubber (Viton®) |
| Male Thread | 3/8" NPT |
| Series | GN743.8 |
| Sight Glass Material | ESG Glass |
| Sight Glass Body Material | Brass |
| Female Thread | 3/8" NPT |
| Country of Origin | Import |
| Reflector Material | Heat-Resistant Technopolymer Plastic (Polysulfon) |
| Manufacturers Part Number | 6PSMA |
| Brand | J.W. Winco |