x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Brakemotor, D453, 56T11F5326, 1/2HP, 208-230/460V, 1200RPM, 56C FR, 3PH, TEFC

Actual product may differ from image shown

Marathon Motors Brakemotor, D453, 56T11F5326, 1/2HP, 208-230/460V, 1200RPM, 56C FR, 3PH, TEFC

Item #: WBB869456

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 16

Price: $1,319.00

Quantity

Customers Also Viewed

Marathon Motors Brakemotor, D453, 56T11F5326, 1/2HP, 208-230/460V, 1200RPM, 56C FR, 3PH, TEFC

Marathon's line of brake motors are available in totally enclosed fan cooled, open drip proof, or explosion proof designs, in either Single or Three Phase.

  • HORSEPOWER 1/2
  • ENCLOSURE TEFC
  • FRAME 56C
  • BRAND Marathon Motors
  • MOUNTING C-Face Removable Base
  • MOTOR RPM 60Hz 1200
  • MOTOR RPM 50Hz 1000
  • RPM 1200/1000
  • PHASE 3
  • VOLTAGE 208-230/460
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING 6203
  • WEIGHT 33 (15 kg)
  • UL Recognized Construction
  • CSA Y
  • CATALOG NO. D453
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER D453
  • RPM RANGE 1101-1200
  • INSULATION CLASS B
  • FL AMPS 2.4-2.7/1.35
  • OPPOSITE END BEARING SIZE 6203
  • DRIVE END BEARING SIZE 6203
  • ASSEMBLY F1 Only
  • BEARING-DRIVE-END 6203
  • ORIENTATION Horizontal
  • IP CODE 43
  • STARTING TYPE Across the Line
  • NEMA DESIGN B
  • 50 Hertz kW 0.25
  • 50 Hertz HP 1/3
  • 50 Hertz SF 1.15
  • FL EFFICIENCY 68
  • 50 Hertz FL Amps 2.4/1.2
  • 50 Hertz Voltage 190/380
  • KVA-CODE L
  • 50 Hertz FL eFF 65.50 Percent
  • KILOWATS 0.37
  • MODEL NUMBER 56T11F5326
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

16 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Brakemotor, D453, 56T11F5326, 1/2HP, 208-230/460V, 1200RPM, 56C FR, 3PH, TEFC

Marathon Motors Brakemotor, D453, 56T11F5326, 1/2HP, 208-230/460V, 1200RPM, 56C FR, 3PH, TEFC

Item #: WBB869456

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant