x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Brakemotor, D450, 56T17F5348, 1/3HP, 208-230/460V, 1800RPM, 56C FR, 3PH, TEFC

Actual product may differ from image shown

Marathon Motors Brakemotor, D450, 56T17F5348, 1/3HP, 208-230/460V, 1800RPM, 56C FR, 3PH, TEFC

Item #: WBB868840

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $826.00

Quantity

Customers Also Viewed

Marathon Motors Brakemotor, D450, 56T17F5348, 1/3HP, 208-230/460V, 1800RPM, 56C FR, 3PH, TEFC

Marathon's line of brake motors are available in totally enclosed fan cooled, open drip proof, or explosion proof designs, in either Single or Three Phase.

  • HORSEPOWER 1/3
  • ENCLOSURE TEFC
  • FRAME 56C
  • BRAND Marathon Motors
  • MOUNTING C-Face Removable Base
  • MOTOR RPM 60Hz 1800
  • MOTOR RPM 50Hz 1500
  • RPM 1800/1500
  • PHASE 3
  • VOLTAGE 208-230/460
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING 6203
  • WEIGHT 31 (14.09 kg)
  • UL Recognized Construction
  • CSA Y
  • CATALOG NO. D450
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER D450
  • RPM RANGE 1701-1800
  • INSULATION CLASS B
  • FL AMPS 1.5-1.6/.8
  • OPPOSITE END BEARING SIZE 6203
  • DRIVE END BEARING SIZE 6203
  • ASSEMBLY F1 Only
  • BEARING-DRIVE-END 6203
  • ORIENTATION Horizontal
  • IP CODE 43
  • STARTING TYPE Across the Line
  • NEMA DESIGN B
  • 50 Hertz kW 0.19
  • 50 Hertz HP 1/4
  • 50 Hertz SF 1.15
  • FL EFFICIENCY 68
  • 50 Hertz FL Amps 1.4/.7
  • 50 Hertz Voltage 190/380
  • KVA-CODE N
  • 50 Hertz FL eFF 68.00 Percent
  • KILOWATS 0.25
  • MODEL NUMBER 56T17F5348
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Brakemotor, D450, 56T17F5348, 1/3HP, 208-230/460V, 1800RPM, 56C FR, 3PH, TEFC

Marathon Motors Brakemotor, D450, 56T17F5348, 1/3HP, 208-230/460V, 1800RPM, 56C FR, 3PH, TEFC

Item #: WBB868840

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant