x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Brakemotor, C407, 213TTTL7034, 7-1/2HP, 230/460V, 1800RPM, 213TC FR, 3PH, TENV

Actual product may differ from image shown

Marathon Motors Brakemotor, C407, 213TTTL7034, 7-1/2HP, 230/460V, 1800RPM, 213TC FR, 3PH, TENV

Item #: WBB868348

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $3,878.00

Quantity

Customers Also Viewed

Marathon Motors Brakemotor, C407, 213TTTL7034, 7-1/2HP, 230/460V, 1800RPM, 213TC FR, 3PH, TENV

Marathon's line of brake motors are available in totally enclosed fan cooled, open drip proof, or explosion proof designs, in either Single or Three Phase.

  • HORSEPOWER 7 1/2
  • ENCLOSURE TENV
  • FRAME 213TC
  • BRAND Marathon Motors
  • MOUNTING C-Face Rigid
  • MOTOR RPM 60Hz 1800
  • MOTOR RPM 50Hz 1500
  • RPM 1800/1500
  • PHASE 3
  • VOLTAGE 230/460
  • SERVICE FACTOR 1
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING 6307
  • WEIGHT 176 (80 kg)
  • UL Recognized Construction
  • CSA Y
  • CATALOG NO. C407
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER C407
  • RPM RANGE 1701-1800
  • INSULATION CLASS F
  • FL AMPS 19.2/9.6
  • OPPOSITE END BEARING SIZE 6307
  • DRIVE END BEARING SIZE 6309
  • ASSEMBLY F1 (F2 Modification Available)
  • BEARING-DRIVE-END 6309
  • ORIENTATION Horizontal
  • IP CODE 43
  • STARTING TYPE Across the Line
  • NEMA DESIGN B
  • CE Y
  • 50 Hertz kW 3.7
  • 50 Hertz HP 5
  • 50 Hertz SF 1
  • FL EFFICIENCY 91
  • 50 Hertz FL Amps 17/8.5
  • 50 Hertz Voltage 190/380
  • KVA-CODE H
  • 50 Hertz FL eFF 89.50 Percent
  • KILOWATS 5.6
  • MODEL NUMBER 213TTTL7034
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Brakemotor, C407, 213TTTL7034, 7-1/2HP, 230/460V, 1800RPM, 213TC FR, 3PH, TENV

Marathon Motors Brakemotor, C407, 213TTTL7034, 7-1/2HP, 230/460V, 1800RPM, 213TC FR, 3PH, TENV

Item #: WBB868348

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant