x

Take 15% off your entire order!

Offer applied at checkout

Bradley Corp® Wash Fountain, Semi Circular, 36 In Wide, Series WF2803, 3 Person Sink

Bradley Corp® Wash Fountain, Semi Circular, 36 In Wide, Series WF2803, 3 Person Sink

Item #: WBB275726

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Centrally Rising Vent, Supplies Above
  • Off-Line Vent, Supplies Below

Off-Line Vent, Supplies Below

$6,466.55 up to 1% OFF

Price: $6,427.00

Quantity

Customers Also Viewed

Washfountains Low-water consumption fountains come with 1 set of water supplies and 1 valve set for easy installation and cleanup. Liquid soap dispenser also included. UPC Certified. 1" supply and 2" drain connections Flow rate: 1.25 to 5 GPM Working pressure: 20 to 80 psi Bradstone(R) Thermoset polyester bowl has durable stainless steel scuff base and standard foot control.

  • BRAND Bradley Corporation
  • MANUFACTURERS PART NUMBER S93-570
  • TYPE Liquid Soap Dispensor
  • COLOR FINISH Carbon
  • INCLUDES Not included
  • CONSTRUCTION Bradstone
  • DRAIN TYPE Off-Line Vent, Supplies Below
  • OVERALL HEIGHT INCHES 42-1/2 (107.95 cm)
  • STANDARDS UPC
  • WATER CONNECTION INCHES 1 (2.54 cm)
  • ADA COMPLIANT No
  • ACTIVATION Foot Control
  • PSI 20-80
  • OVERALL WIDTH INCHES 36 (91.44 cm)
  • GALLONS PER MINUTE 1.25 (4.73 l)
  • BASIN DEPTH INCHES 9 (22.86 cm)
  • DRAIN CONNECTION INCHES 2 (5.08 cm)
  • NUMBER OF STATIONS 3
  • BASIN HEIGHT INCHES 29-1/2 (74.93 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bradley Corp® Wash Fountain, 36 In Wide, Circular, Series WF2805, 5 Person Sink

Item #: B275730

Not Yet Rated

Usually ships in 15 to 18 days (ships from US)

$6,973.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bradley Corp® Wash Fountain, Semi Circular, 36 In Wide, Series WF2803, 3 Person Sink

Bradley Corp® Wash Fountain, Semi Circular, 36 In Wide, Series WF2803, 3 Person Sink

Item #: WBB275726

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant