x

Take 15% off your entire order!

Offer applied at checkout

Bradley Corp® Wash Fountain, Corner, 110/24 VAC, Series SN2013, 3 Person

Bradley Corp® Wash Fountain, Corner, 110/24 VAC, Series SN2013, 3 Person

Item #: WBB275764

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$13,725.23 up to 14% OFF

Price: $11,858.00

Quantity

Customers Also Viewed

Sentry (TM) Stainless Steel Washfountains Low-water consumption washfountains have individually activated sprayheads. Include 1 set of water supply and waste connections for fast installation and easy maintenance. 1/2" supply and 1 1/2" drain connections Flow rate: 0.5 GPM Working pressure: 20 to 80 psi.

  • BRAND Bradley Corporation
  • MANUFACTURERS PART NUMBER S93-645
  • WEIGHT LBS 150 (68.18 kg)
  • WIDTH INCHES 54 (137.16 cm)
  • HEIGHT INCHES 29-9/16 (75.09 cm)
  • TYPE Liquid Soap Dispenser
  • LITERS PER MINUTE 5.68
  • ADA COMPLIANT Yes
  • ACTIVATION Infrared Activation
  • VOLTAGE 110/24 VAC
  • OVERALL WIDTH INCHES 44 (111.76 cm)
  • GALLONS PER MINUTE 1.5 (5.68 l)
  • MIXING VALVE Thermostatic Mixing Valve
  • SHAPE Corner
  • DRAIN CONNECTION INCHES 1-1/2 (3.81 cm)
  • NUMBER OF STATIONS 3
  • BASIN HEIGHT INCHES 34 (86.36 cm)
  • COLOR FINISH Stainless
  • INCLUDES Soap Dispenser
  • CONSTRUCTION Sentry
  • DRAIN TYPE Off-Line Vent W/Supplies From Below
  • OVERALL LENGTH INCHES 54 (137.16 cm)
  • OVERALL HEIGHT INCHES 45-5/8 (115.89 cm)
  • STANDARDS ADA Compliant, UPC
  • WATER CONNECTION INCHES 1/2 (1.27 cm)
  • PSI 20-80
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bradley Corp® Wash Fountain, 110/24 VAC, Corner, Series SN2013, 3 Person

Item #: B275767

Not Yet Rated

Usually ships in 15 to 18 days (ships from US)

$11,858.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bradley Corp® Wash Fountain, Corner, 110/24 VAC, Series SN2013, 3 Person

Bradley Corp® Wash Fountain, Corner, 110/24 VAC, Series SN2013, 3 Person

Item #: WBB275764

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant