x

Take 15% off your entire order!

Offer applied at checkout

Bradley® Laboratory Application, Left Mount - S19-270BL

Bradley® Laboratory Application, Left Mount - S19-270BL

Item #: WBB275820

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$668.91 up to 14% OFF

Price: $573.00

Quantity

Customers Also Viewed

Bradley® Laboratory Application, Left Mount

  • Complies with ANSI Standard Z358.1-2009
  • Left Hand Mount
  • Chrome-Plated Brass Pipe and Fittings
  • Universal Identification Sign and Inspection Tag Included
  • Exceeds minimum water flow of 0.4 GPM at 30 PSI
  • Full, Limited One-Year Warranty

  • BRAND Bradley Corporation
  • DESCRIPTION Laboratory Swing-Away Eyewash, Left Mount
  • COLOR FINISH Silver
  • CONSTRUCTION Chrome-Plated Brass
  • BOWL MATERIAL --
  • HEAD DIAMETER INCHES 1-1/2 (3.81 cm)
  • ACTIVATION Push Handle
  • EYEWASH HANDLE MATERIAL Stainless Steel
  • ADA COMPLIANT No
  • NUMBER OF HEADS 2
  • FITTING MATERIAL Chrome Plated Brass
  • INLET SIZE 1/2" NPT
  • MEETS ANSI Meets ANSI Z358.1-2014
  • EYE/FACE WASH SPRAY HEADS 0.4 gpm@ 30 psi
  • MODEL Eye Wash Fountain
  • VALVE TYPE Chrome Plated Brass
  • FLOW RATE (GPM) - EYEWASH 0.4 GPM
  • FLOW PRESSURE (PSI) - EYEWASH 30 PSI
  • MOUNT TYPE Deck Mounted, Left
  • TYPE Deck Mounted
  • MANUFACTURERS PART NUMBER S19-270BL
  • LENGTH INCHES 8-2/3 (22.01 cm)
  • WIDTH INCHES 3 (7.62 cm)
  • HEIGHT INCHES 13-1/8 (33.34 cm)
  • DEPTH INCHES 8-5/8 (21.91 cm)
  • PIPE MATERIAL Chrome Plated Brass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $324.05 with this comparable product

Global Industrial™ Emergency Eyewash Station, Wall Mounted

Item #: 708381

Not Yet Rated

Available on or around 04/14/2021

$248.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bradley® Laboratory Application, Left Mount - S19-270BL

Bradley® Laboratory Application, Left Mount - S19-270BL

Item #: WBB275820

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant