x

Take 15% off your entire order!

Offer applied at checkout

Bradley® Swing Activated Eye/Face Wash Fixture - S19-270E

Bradley® Swing Activated Eye/Face Wash Fixture - S19-270E

Item #: WBB275821

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$626.16 up to 14% OFF

Price: $536.00

Quantity

Customers Also Viewed

Bradley® Swing Activated Eye/Face Wash FixtureUnit design saves space and fits easily into any work environment. Eye and eye/face wash units operate quickly by pulling swing arm 90° over sink. Universal mounting design with locking mechanism allows you to install either right or left handed. Safe, steady water flow under varying water supply conditions from 30-90 PSI is assured by integral flow control in the shank. NOTE: The ANSI Z358.1 standard requires an uninterruptible supply of flushing fluid at a minimum 30 PSI flowing pressure. Eye/face wash spray heads contain an antimicrobial agent to protect the spray heads (S19-270E only).

  • BRAND Bradley Corporation
  • DESCRIPTION Swing Activated Eye/Face Wash Fixture
  • COLOR FINISH Silver
  • CONSTRUCTION Chrome Plated Brass
  • BOWL MATERIAL --
  • HEAD DIAMETER INCHES 1-1/2 (3.81 cm)
  • ACTIVATION Swing
  • ADA COMPLIANT No
  • NUMBER OF HEADS 2
  • FITTING MATERIAL Chrome Plated Brass
  • INLET SIZE 1/2" NPT
  • MEETS ANSI Meets ANSI Z358.1-2014
  • EYE/FACE WASH SPRAY HEADS 3.0 gpm@ 30 psi
  • MODEL Eye Wash Fountain
  • FLOW RATE (GPM) - EYEWASH 3.0 GPM
  • FLOW PRESSURE (PSI) - EYEWASH 30 PSI
  • MOUNT TYPE Deck Mounted
  • TYPE Universal Right or Left Hand Mounting with Locking Mechanism
  • MANUFACTURERS PART NUMBER S19-270E
  • LENGTH INCHES 9-1/5 (23.37 cm)
  • WIDTH INCHES 5-1/5 (13.21 cm)
  • HEIGHT INCHES 12-7/8 (32.7 cm)
  • DEPTH INCHES 5-5/8 (14.29 cm)
  • PIPE MATERIAL Chrome Plated Brass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $287.05 with this comparable product

Global Industrial™ Emergency Eyewash Station, Wall Mounted

Item #: 708381

Not Yet Rated

Available on or around 04/22/2021

$248.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bradley® Swing Activated Eye/Face Wash Fixture - S19-270E

Bradley® Swing Activated Eye/Face Wash Fixture - S19-270E

Item #: WBB275821

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant