x

Take 15% off your entire order!

Offer applied at checkout

Bradley® All SS Hand/ Foot Operated Eye-Face Wash - S19314SS

Bradley® All SS Hand/ Foot Operated Eye-Face Wash - S19314SS

Item #: WBB275840

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$4,570.47 up to 15% OFF

Price: $3,904.00

Quantity

Customers Also Viewed

BBradley All SS Hand/ Foot Operated Eye-Face Wash - S19314SS

Standard and Barrier-Free Combination Drench Shower/Eye/Face Wash Units save space and fit easily into any work environment. Shower valve operates quickly by a pull rod with a triangular handle. Shower provides a superior washdown with a more even spray pattern. Halo eye/face wash, operated by an ergonomic, highly visible push handle, provides effective wash down coverage and spray pattern. Integral strainer reduces debris in the water and also prevents clogging.

  • All stainless steel fixture
  • Stainless steel eye/face wash sprayhead with electro-polished finish
  • Spintec Showerhead provides the most consistent distribution of water from a drench shower, improving user washdown
  • Learn more about Halo, the most effective washdown protection for emergency eye relief
  • Complies with ANSI/ISEA Standard Z358.1
  • Universal identification sign and inspection tag included
  • Drench shower exceeds minimum water flow of 20 GPM at 30 PSI
  • Eye/face wash exceeds minimum water flow of 3 GPM at 30 PSI
  • Replaces Classic Model S19-310SS

  • BRAND Bradley Corporation
  • DESCRIPTION Combination Shower and Eye/Face Wash Unit, Hand/Foot Operated
  • CONSTRUCTION Stainless Bowl, Stainless Shower Head
  • MOUNTING Floor Mounted
  • BOWL MATERIAL Stainless Steel
  • BOWL COLOR Stainless Steel
  • INCLUDES Universal Identification Sign and Inspection Tag Included
  • ADA COMPLIANT No
  • INLET SIZE 1-1/4" NPT
  • BOWL DIAMETER INCHES 13 (33.02 cm)
  • EYE/FACE WASH ACTIVATOR Paddle Handle
  • MEETS ANSI Meets ANSI Z358.1
  • MODEL All Purpose Station
  • SHOWER HEAD MATERIAL Stainless Steel
  • SHOWER HEAD DIAMETER 1-1/2"
  • FLOW RATE (GPM) - EYEWASH 3 GPM
  • FLOW PRESSURE (PSI) - EYEWASH 30
  • FLOW RATE (GPM) - SHOWER 20 GPM
  • FLOW RATE (PSI) - SHOWER 30 PSI
  • TYPE Combination Emergency Shower & Eye/Face Wash
  • WEIGHT LBS 46 (20.91 kg)
  • MANUFACTURERS PART NUMBER S19314SS
  • LENGTH INCHES 26-1/8 (66.36 cm)
  • WIDTH INCHES 13 (33.02 cm)
  • HEIGHT INCHES 94-1/4 (239.4 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $3,192.00 with this comparable product

Global Industrial™ Emergency Combination Shower With Eyewash Station, Floor Mounted

Item #: 708383

Not Yet Rated

Available on or around 04/18/2021

$712.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bradley® All SS Hand/ Foot Operated Eye-Face Wash - S19314SS

Bradley® All SS Hand/ Foot Operated Eye-Face Wash - S19314SS

Item #: WBB275840

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant