x

Take 15% off your entire order!

Offer applied at checkout

Bradley Corp® Lavatory System, Low On Left, 2 People, Series FL2L, 2 Person

Bradley Corp® Lavatory System, Low On Left, 2 People, Series FL2L, 2 Person

Item #: WBB275741

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$5,703.34 up to 10% OFF

Price: $5,148.00

Quantity

Customers Also Viewed

Lavatory Systems Chemical, stain, burn, and impact-resistant solid Terreon(R) surface is easily repaired. Single-supply connections and flow restrictors assure efficient operation. ADA-compliant. 1/2" NPT inlet and 1 1/2" drain connections Flow rate: 0.5 GPM Working pressure: 20 to 80 psi Frequency(R) Multi-height fixture is accessable by adults, children, and those with disabilities.

  • BRAND Bradley Corporation
  • MANUFACTURERS PART NUMBER S45-2464
  • TYPE Low On Left
  • COLOR FINISH Riverstone
  • INCLUDES Battery Operated Faucet
  • CONSTRUCTION Terreon
  • DRAIN TYPE Offset Drain, P-Trap, Continuous Waste With End Outlet
  • OVERALL LENGTH INCHES 62.75 (159.39 cm)
  • OVERALL HEIGHT INCHES 17 (43.18 cm)
  • WATER CONNECTION INCHES 1/2 (1.27 cm)
  • ADA COMPLIANT Yes
  • VOLTAGE --
  • PSI 20-80
  • OVERALL WIDTH INCHES 29 (73.66 cm)
  • GALLONS PER MINUTE 0.50 (1.89 l)
  • DRAIN CONNECTION INCHES 1-1/2 (3.81 cm)
  • NUMBER OF STATIONS 2
  • BASIN HEIGHT INCHES 30-36
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bradley Corp® Lavatory System, Low On Left, 2 People, Series FL2L, 2 Person

Bradley Corp® Lavatory System, Low On Left, 2 People, Series FL2L, 2 Person

Item #: WBB275741

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant