x

Take 15% off your entire order!

Offer applied at checkout

Bradley® Swing-Down Eye Wash. Deck Mount - S19-270HD

Bradley® Swing-Down Eye Wash. Deck Mount - S19-270HD

Item #: WBB275801

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$934.21 up to 14% OFF

Price: $800.00

Quantity

Customers Also Viewed

Bradley® Swing-Down Eye Wash, Deck Mount

  • Complies with ANSI Standard Z358.1-2009

  • Deck Mounting w/Locking Mechanism
  • Chrome-Plated Brass Pipe and Fittings
  • Universal Identification Sign and Inspection Tag Included
  • Full, Limited One-Year Warranty

  • BRAND Bradley Corporation
  • DESCRIPTION Swing-Down Eye Wash
  • CONSTRUCTION Chrome Plated Finish, Plastic Shower Head
  • BOWL MATERIAL --
  • HEAD DIAMETER INCHES 1-1/2 (3.81 cm)
  • ACTIVATION Swing
  • ADA COMPLIANT No
  • NUMBER OF HEADS 2
  • FITTING MATERIAL Chrome Plated Brass
  • INLET SIZE 1/2" NPT
  • MEETS ANSI Meets ANSI Z358.1-2014
  • EYE/FACE WASH SPRAY HEADS 0.4 gpm@ 30 psi
  • MODEL Eye Wash Fountain
  • FLOW RATE (GPM) - EYEWASH 0.4 GPM
  • FLOW PRESSURE (PSI) - EYEWASH 30 PSI
  • MOUNT TYPE Deck Mounted
  • TYPE Swing Down
  • MANUFACTURERS PART NUMBER S19-270HD
  • DEPTH INCHES 5-5/8 (14.29 cm)
  • PIPE MATERIAL Chrome Plated Brass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $551.05 with this comparable product

Global Industrial™ Emergency Eyewash Station, Wall Mounted

Item #: 708381

Not Yet Rated

Available on or around 04/18/2021

$248.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bradley® Swing-Down Eye Wash. Deck Mount - S19-270HD

Bradley® Swing-Down Eye Wash. Deck Mount - S19-270HD

Item #: WBB275801

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant