Bullet housing made of 380 aluminum alloy die cast; cast aluminum angle-cut uplight shield with convex lens and high temperature silicone gasket. Unique DuraLune™ Electro-Coating applied to bullet and uplight shield with superior Bronze Texture powder coat finish both inside and outside for maximum corrosion protection!
Moon Visions BR40-USR40-BZT BR40 Uplight-Bronze Texture
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11.75 in |
| Width | 6 in |
| Height | 6 in |
Product Details
| Socket | 4KV 120V E26 |
| Hertz | 60 Hz |
| Bullet Material | Cast Aluminum |
| Knuckle | Forward placement for better balance. Adjustable in 7.5° increments for pre |
| Shield | 3.9" Angled Up Shield |
| Powdercoat | Super polyester Duracoat powder coat finish, both inside and out for maximum pro |
| Bullet Color Family | Bronze |
| Manufacturers Part Number | BR40-USR40-BZT |
| Electrocoating | Exclusive DuraLune Electrocoating applied to bullet, knuckle and cast shields pr |
| Brand | Moon Visions |
Compliance & Certifications
| Certifications | cETLus |