x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Box Truck with Hinged Lid BTSL3060-6MR, Solid Sides, 30 x 60

Little Giant® Box Truck with Hinged Lid BTSL3060-6MR, Solid Sides, 30 x 60

Item #: WBB287924

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,570.00

Quantity

Customers Also Viewed

Bulk storage and transport trucks have 24" interior height. Open Top models without lid are 32" overall height. Models with lids are double hinged, have a padlock hasp for locking, and are 34" overall height. Caster are 2 swivel, 2 rigid with 6" x 2" Mold-On Rubber wheels with 2000 lbs. capacity. 14 gauge steel sides in angle iron frame provides maximum durability.

  • LENGTH INCHES 60 (152.4 cm)
  • WIDTH INCHES 30 (76.2 cm)
  • HEIGHT INCHES 32-1/2 (82.55 cm)
  • CAPACITY LBS 2000 (909.09 kg)
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER BTSL3060-6MR
  • TYPE Solid Panel with Hinged Lid
  • WHEEL DIAMETER INCHES 6 (15.24 cm)
  • WHEEL TYPE Mold-on Rubber
  • BRAND Little Giant®
  • INSIDE HEIGHT INCHES 24 (60.96 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Box Truck with Hinged Lid BTSL3048-6MR, Solid Sides, 30 x 48

Item #: B287923

Not Yet Rated

Usually ships in 14 to 17 days (ships from US)

$1,292.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Box Truck with Hinged Lid BTSL3060-6MR, Solid Sides, 30 x 60

Little Giant® Box Truck with Hinged Lid BTSL3060-6MR, Solid Sides, 30 x 60

Item #: WBB287924

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant