
Price: $729.00
Customers Also Viewed
- LENGTH INCHES 48 (121.92 cm)
- WIDTH INCHES 24 (60.96 cm)
- HEIGHT INCHES 32 (81.28 cm)
- CAPACITY LBS 2000 (909.09 kg)
- COLOR FINISH Gray
- CONSTRUCTION Steel
- MANUFACTURERS PART NUMBER BTX2448-6MR
- TYPE Clearview
- WHEEL DIAMETER INCHES 6 (15.24 cm)
- WHEEL TYPE Mold-on Rubber
- BRAND Little Giant®
- INSIDE HEIGHT INCHES 24 (60.96 cm)
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Mark
Date: April 23, 2019
There are no questions for this product.
Popular item in this category
Little Giant® Raised Platform Box Truck RP3X-2448-5PY, 3 Expanded Metal Sides 24x48 2000
Item #: B288198
Not Yet Rated
Usually ships in 16 to 19 days (ships from US)
$640.00

Little Giant® Box Truck BTX2448-6MR, Expanded Metal Sides, 24 x 48
$729.0
- Product Information
- Customer Review
- Product Q&A
- Accessories