Cambro 150CW401 - Bowl Square Base 16.7 Oz., Slate Blue
Slate blue colored bowl that is virtually unbreakable & is made from the best polycarbonate material that resists stains, odors, scratches. It has a textured surface on salad & dinner plates for long wear & is ideal for schools, cafeterias, daycare centers & healthcare facilities.
Cambro 150CW401 - Bowl Square Base 16.7 Oz., Slate Blue - Pkg Qty 48
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$307.20 Sold in packages of 48 / $6.40 ea
1
1
Ships in 21 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-7/8 in |
| Diameter | 5-1/4 in |
Product Details
| Type | Square Bowl |
| Capacity | 16.7 oz |
| Material | Polycarbonate |
| Package Quantity | 48 |
| Color | Gray |
| Manufacturers Part Number | 150CW401 |
| Shape | Square Bottom w/ Round Top |
| Brand | Cambro |