Pebbled Round Bowls are made of virtually unbreakable Camwear polycarbonate
for long lasting durability. Textured on the outside for an elegant look, the serving ware is smooth on the inside for easy cleaning. Diameter size is 8 inches, with a capacity of 1.8 quarts.
Cambro PSB8176 - Bowl Pebble Camwear Round 8", Pebbled - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$117.60 Sold in packages of 12 / $9.80 ea
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 8 in |
Product Details
| Capacity | 1.8 oz |
| Material | Polycarbonate |
| Package Quantity | 12 |
| Description | Round Pebbled Bowl |
| Color | Clear |
| Manufacturers Part Number | PSB8176 |
| Shape | Round |
| Brand | Cambro |