Double wall angled insulated bowl Great from any angle - double-wall plus two bottom indentations enable tilting positions for especially creative serving situations. 23 oz. (.7L)3-1/2" H x 6" W(8.9 x 15.2 cm)
American Metalcraft AB6 - Bowl, 23 Oz., Angled, Two Bottom Indentions, Double Wall
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$68.95
4
4
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 3-1/8 in |
| Diameter | 6-1/8 in |
Product Details
| Style | Double Wall |
| Capacity | 0.718 qt |
| Material | S/S |
| Package Quantity | 4 |
| Color | Silver |
| Manufacturers Part Number | AB6 |
| Shape | Round |
| Brand | American Metalcraft |