Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Carlisle

Model # :WBB624984

MPN #: 575B03

Carlisle 575B03 - Bowl 13 Oz., Black - Pkg Qty 72

Product Description
Bowl 13 Oz. - Black

Features:
  • Safe for temperatures up to 212øF; dishwasher safe & NSF Listed
  • Made of dependable, impact-resistant melamine
  • BPA free
PRICE
$590.40  Sold in packages of 72 / $8.20 ea

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height2 in
Top Diameter6 in
Diameter6 in
Base Diameter2-3/4 in

Product Details

TypeBowl
Capacity12 fl oz
MaterialMelamine
Package Quantity72
ColorBlack
Manufacturers Part Number575B03
BrandCarlisle