SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle PCD30802 - Bouillon Cup 8.4 Oz., 4", White - Pkg Qty 48

Carlisle PCD30802 - Bouillon Cup 8.4 Oz., 4", White - Pkg Qty 48

Item #: WBB624665

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$3.09 ea.

Price: $148.32 / Pkg of 48

Quantity

Customers Also Viewed

Carlisle KL35025 - Kingline™ Bouillon Cup 7.7 Oz., Tan - Pkg Qty 48

Carlisle KL35025 - Kingline™ Bouillon Cup 7.7 Oz., Tan - Pkg Qty 48

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Bouillon Cup 8.4 Oz., 4" - White

Features:
  • Polycarbonate dinnerware is designed for corrections, hospitals, schools, long term care facilities, or anywhere long product life and economy are absolutely critical
  • Carlisle's super-tough polycarbonate dinnerware is NSF Listed and so durable, we offer a FIVE YEAR GUARANTEE against breakage
  • Polycarbonate material resists stains and chipping
  • Plates have scratch-resistant textured surface
  • Stacks with other polycarbonate dinnerware currently on the market
  • Dishwasher safe, for use in temperatures of -40° to 212°F

Weights & Dimensions

  • Depth 2 IN (5.08 cm)
  • Diameter 4 IN (10.16 cm)

Product Details

  • Type Bouillon Cup
  • Package Quantity 48
  • Brand Carlisle
  • Material Polycarbonate
  • Manufacturers Part Number PCD30802
  • Capacity 8.4 OZ
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle PCD30802 - Bouillon Cup 8.4 Oz., 4", White - Pkg Qty 48

Carlisle PCD30802 - Bouillon Cup 8.4 Oz., 4", White - Pkg Qty 48

Item #: WBB624665

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant