Made using stainless steel for cleanliness and long life. Stainless steel louvers offer positive guided, forced air cooling that chills bottles on top first. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Refrigeration system features efficient evaporators and condensers. Height adjustable heavy duty polyethylene coated dividers are non-corrosive. High-density polyurethane insulation is CFC-free. Rugged built-in removable bottle cap opener and cap catcher. Side mount compressor allows easy access for servicing. Refrigerator offers 33 to 38°F temperature for ideal beverage preservation. Moves easily on 4" swivel casters. UL listed. NSF approved. ISO 9001 & CEC certified. 65"W x 26-5/16"D x 33-1/4"H Overall Dimensions.
Bottle Cooler 64-2/5"W - Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6,759.00
1
1
Ships in 14 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 65 in |
| Depth | 26-5/16 in |
| Height | 33-1/4 in |
| Cord Length | 9 ft |
Product Details
| Cabinet Color Family | Black |
| Type | Bottle Cooler |
| Body Color Family | Black |
| Horsepower | 1/3 HP |
| Color | Steel |
| Amperage | 7 A |
| Voltage/Frequency | 115 V |
| Capacity | 18.5 ft³ |
| Number of Doors | 2 |
| Number of Shelves | 3 |
| Material | Steel |
| Description | Horizontal Bottle Cooler |
| Manufacturers Part Number | TBC-65SD-N6 |
| Refrigerant Type | R-134a |
| Brand | Turbo Air |
Warranty
| Warranty | 1 Year Parts & Labor, Additional 4 Years Compressor |