Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Turbo Air

Model # :WBB237447

MPN #: TBC-65SB-N6

Turbo Air TBC-65SB - Bottle Cooler, 18.5 Cu. Ft., Black, 64-3/8"W x 26-1/2"D x 33-1/4"H

Product Description
Turbo Air Bottle Cooler, 18.5 Cu. Ft., Black, 64-3/8"W x 26-1/2"D x 33-1/4"H

Made using stainless steel for cleanliness and long life. Stainless steel louvers offer positive guided, forced air cooling that chills bottles on top first. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Refrigeration system features efficient evaporators and condensers.

Height adjustable heavy duty polyethylene coated dividers are non-corrosive. High-density polyurethane insulation is CFC-free. Rugged built-in removable bottle cap opener and cap catcher. Side mount compressor allows easy access for servicing.

Refrigerator offers 33 to 38°F temperature for ideal beverage preservation. Moves easily on 4" swivel casters. UL listed. NSF approved. ISO 9001 & CEC certified.

PRICE
$6,759.00

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width64-3/8 in
Depth26-1/2 in
Height33-1/4 in
Weight309 lbs
Cord Length8-1/2 ft

Product Details

PlugNEMA 5-15P
TypeBottle Cooler
Horsepower1/3 HP
ColorBlack
Amperage7 A
Door SwingSlide Back
Voltage/Frequency115 V AC/60 Hz V
CastersSwivel
Temperature RangeHolds 33 to 38 °F
Capacity18.5 ft³
Number of Doors2
DescriptionHorizontal Bottle Cooler
Manufacturers Part NumberTBC-65SB-N6
Refrigerant TypeR-134A
BrandTurbo Air

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, NSF Certified