Boss Hutch With Doors 71" x 15" x 36", Cherry
Four door 71" hutch for use on the desk or credenza. Finished in Cherry laminate with durable 3mm edge banding.
Boss Hutch with 4 Doors - 71" - Cherry
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$469.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71 in |
| Depth | 15 in |
| Height | 36 in |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Hutch |
| Frame Color Family | Cherry |
| Color | Cherry |
| Top Color Family | Cherry |
| Description | 4-Door Hutch |
| Frame Material | Laminate |
| Manufacturers Part Number | N144-C |
| Top Material | Laminate |
| Brand | Boss |
Warranty
| Warranty | 1 yr |