x

Take 15% off your entire order!

Offer applied at checkout

+

Shurtape® AP 180 Carton Sealing Tape 2" x 110 Yds 1.8 Mil Clear - Pkg Qty 36

Shurtape® AP 180 Carton Sealing Tape 2" x 110 Yds 1.8 Mil Clear - Pkg Qty 36

Item #: WBB862550

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$5.40 ea.

Price: $194.40 / Pkg of 36

Quantity Discount

  • Buy 1 $194.40 /pkg.
  • Buy 2-3 $183.60 /pkg.
  • Buy 4-7 $174.60 /pkg.
  • Buy 8+ $141.12 /pkg.

Quantity

Shurtape® AP 180 Carton Sealing Tape 2" x 110 Yds 1.8 Mil Clear

Production grade acrylic packaging tape for manual and automated industrial sealing of lightweight cartons. AP 180® is constructed with a durable BOPP film that provides stiffness and strength for automated applications, and a high-quality adhesive that provides clarity, UV resistance, premium aging characteristics and low odor for a variety of carton sealing applications. Application Standards include FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520.

Features:
  • Production grade, light duty acrylic packaging tape
  • UV-resistant
  • Excellent aging characteristics for long-term use
  • Performs in a range of temperatures
  • Backing: 25 micron cast biaxially oriented polypropylene film
  • Adhesive: Emulsion acrylic adhesive

  • BRAND Shurtape
  • LENGTH FEET 330 (100.58 m)
  • LENGTH METERS 100
  • LENGTH YARDS 110
  • WIDTH INCHES 2 (5.08 cm)
  • WIDTH MILLIMETERS 48
  • CORE SIZE INCHES 3 (7.62 cm)
  • THICKNESS MIL 1.8
  • COLOR Clear
  • CONSTRUCTION Polypropylene
  • TENSILE STRENGTH LB/IN 20
  • SERVICE TEMPERATURE -20° - 180° F
  • MICRON CAST BOPP FILM 25
  • ELONGATION (%) 150
  • ADHESIVE TYPE Acrylic
  • DESCRIPTION Industrial Grade Tape
  • TYPE Packaging Tape
  • PACKAGE QUANTITY 36
  • MANUFACTURERS PART NUMBER 231044
  • MODEL AP 180
  • APPLICATION TEMPERATURE 20° - 110° F
  • TAPE DUTY Light
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Pollyanna Conover

    Date: October 03, 2019

    Great product
    Your review:
    great product.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shurtape® AP 180 Carton Sealing Tape 2" x 110 Yds 1.8 Mil Clear - Pkg Qty 36

Shurtape® AP 180 Carton Sealing Tape 2" x 110 Yds 1.8 Mil Clear - Pkg Qty 36

Item #: WBB862550

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Shurtape® AP 180 Carton Sealing Tape 2" x 110 Yds 1.8 Mil Clear - Pkg Qty 36
    Shurtape® AP 180 Carton Sealing Tape 2" x 110 Yds 1.8 Mil Clear - Pkg Qty 36
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant